KIMO Thermo-hygrometer

Sebelum PPN:
Rp21.999.900
Spesifikasi
Battery Life (hour)150
Dew Point Measurement Range (°C)-40 to +70 td
Display4-line display
Height (mm)147.9
Humidity Measuring Range (%RH)5 to 95
IP ProtectionIP 54
Interchangeable ModuleNo
Length (mm)76.7
Operating Temperature (°C)Min : -20.00; Max : 70.00
ParameterHumidity, Temperature
Power Supply4 batteries AAA LR03 1.5V
Probe TypeWire probe
Protective CoverNo
Standard2011/65/EU RoHS II, 2012/19/EU WEEE, 2014/30/EU EMC, 2014/35/EU Low Voltage
Storage Temperature (°C)Min : -20.00; Max : 80.00
Temperature Measurement Range (°C)-20 to +70
Width (mm)34.2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
KIMO Instruments Thermo-hygrometer Model HD 110
Kimo's HD 110 handheld thermo-hygrometer measures relative humidity, temperature and dew point
Feature
- Easy to use
- Adjustable backlight
- Hold function and min-max values
- Selection of units
- Calibration certificate

Ulasan Produk

Tidak ada ulasan