KIMO Pin Moisture Meter (Alat Ukur Kelembaban Pin)

Sebelum PPN:
Rp22.999.900
Spesifikasi
Battery Life (hour)180
Display2-line display
Height (mm)149.2
IP ProtectionIP 54
Interchangeable ModuleNo
Length (mm)72
Measuring Range (%RH)Wood type 1 : 10.00 - 90.00; Wood type 2 : 9.00 - 90.00; Plaster : 0.10 - 15.00; Brick and concrete : 0.10 - 15.00
Measuring Unit%RH
Operating Temperature (°C)Min : 0.00; Max : 50.00
ParameterHumidity
Power Supply4 batteries AAA LR03 1.5V
Protective CoverNo
Standard2011/65/EU RoHS II, 2012/19/EU WEEE, 2014/30/EU EMC, 2014/35/EU Low Voltage
Storage Temperature (°C)Min : -20.00; Max : 80.00
Width (mm)34.2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
KIMO Instruments Pin Moisture Meter Model HM 50
Pin-style meters usually have two metal pins that must physically penetrate a surface in order to take a moisture reading. Kimo's HM 50 Pin Moisture Meter provides accurate humidity percentage calculations and measurements of bricks, wood, plaster, and concrete.
Feature
- Easy to use
- Hold function
- Compatible with wood (9 to 90%), plaster (0 to 15%), and bricks and concrete (0 to 15%)
- Auto shut-off: 20 minutes
- Supplied with 2 pin sets
- Adjustment certificate

Ulasan Produk

Tidak ada ulasan