KIMO Multi Channels Thermometer

Sebelum PPN:
Rp28.999.900
Spesifikasi
Battery Life (hour)65
DisplayGraphical display
Height (mm)204
IP ProtectionIP 54
Interchangeable ModuleYes
Length (mm)104
Measuring Unit°F, °C, W/m²
Operating Temperature (°C)Min : 0.00; Max : 50.00
ParameterTemperature
Power SupplyBatterie lithium-Ion
Probe TypeWire & Wireless probe
Protective CoverYes
Standard2011/65/EU RoHS II, 2012/19/EU WEEE, 2014/30/EU EMC, 2014/35/EU Low Voltage
Storage Temperature (°C)Min : -20.00; Max : 80.00
Width (mm)63

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
KIMO Instruments Multi Channels Thermometer Model TM 210
A multichannel thermometer is used in a variety of different fields. It can measure surface, air, and core temperatures.Kimo's TM 210 differential thermometer is a versatile 6-channel thermometer which has 2 channels dedicated to Pt100 probes and 4 channels for thermocouple inputs.
Feature
- Measurement of temperature, climatic conditions and U coefficient (depending on option)
- Interchangeable measurement modules
- Two inputs for Pt100 temperature
- Up to six measurements simultaneously
- Large graphic display
- Calibration certificate

Ulasan Produk

Tidak ada ulasan