KIMO Humidity and Temperature Sensor

Sebelum PPN:
Rp26.999.900
Spesifikasi
DisplayNo, 2-line display
Ethernet CommunicationNo
Height (mm)115
IP ProtectionIP 65
Length (mm)125
Measuring Range (%RH)0 to 100
Measuring Unit°F, °C, % RH, °C Tw, °Ctd, g/m³, g/kg, kj/kg
ModBus NetworkNo
Outputs2 x 4-20mA or 2 x 0-20mA or 2 x 0-5V or 2 x 0-10V (4 wires)
ParameterHumidity, Temperature
Power Supply (V)24ac/dc or 100-240ac
Relay2 changeover relays 3A/230V
Standard2011/65/EU RoHS II, 2012/19/EU WEEE, 2014/30/EU EMC, 2014/35/EU Low Voltage
Temperature Measurement Range (°C)-20 to +80 (ambient model), -20 to +80 (pc remote probe), and -40 to +180 (stainless steel remote probe).
Width (mm)59.2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
KIMO Instruments Humidity and Temperature Sensor Model TH 210-R
Kimo's TH 210-R measures humidity and temperature including 0 to 100%RH and -20 to +80°C (ambient model), -20 to +80°C (pc remote probe), and -40 to +180°C (stainless steel remote probe).
Feature
- Stainless steel or polycarbonate probe
- With or without 2-line 19-digits LCD display
- 0-5/10V or 0/4-20mA outputs
- Trend indicator
- Two relays
- Quick and easy mounting with the 1/4 turn system with wall-mount plate

Ulasan Produk

Tidak ada ulasan