Lenovo Laptop Ryzen (Laptop)

Sebelum PPN:
Rp8.399.900
Spesifikasi
RAM (Gb)8
Storage (Gb)512
ProcessorAMD Ryzen™ 5 7430U
GraphicsIntegrated AMD Radeon™ Graphics
Screen Size (inch)14
Case MaterialPC-ABS (Top), PC-ABS (Bottom)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Processor: AMD Ryzen™ 5 7430U (6C / 12T, 2.3 / 4.3GHz, 3MB L2 / 16MB L3)
Graphics: Integrated AMD Radeon™ Graphics
Chipset: AMD SoC Platform
Memory: 8GB Soldered DDR4-3200
Memory Slots: One memory soldered to systemboard, one DDR4 SO-DIMM slot, dual-channel capable
Max Memory: Up to 16GB (8GB soldered + 8GB SO-DIMM) DDR4-3200 offering
Storage: 512GB SSD M.2 2242 PCIe® 4.0x4 NVMe®
Storage Support: Models with 38Wh battery: up to two drives, 1x 2.5" HDD + 1x M.2 SSD
• 2.5" HDD up to 1TB
• M.2 2242 SSD up to 512GB
Storage Slot: Models with 38Wh battery: one 2.5" drive slot + one M.2 slot
• One 2.5" SATA HDD slot
• One M.2 2280 PCIe® 3.0 x4 slot
Card Reader: -
Optical: -
Audio Chip: High Definition (HD) Audio, Realtek® ALC3287 codec
Speakers: Stereo speakers, 1.5W x2, Dolby Audio™
Camera: HD 720p with Privacy Shutter
Microphone: 2x, Array
Battery: Integrated 38Wh
Power Adapter: 65W Round Tip (3-pin)

DESIGN
Display: 14" FHD (1920x1080) IPS 300nits Anti-glare
Touchscreen: -
Keyboard: Non-backlit, English
Touchpad: Buttonless Mylar® surface multi-touch touchpad, supports Precision TouchPad (PTP), 62 x 104 mm (2.44 x 4.09 inches)
Case Color: Iron Grey
Surface Treatment: IMR (In-Mold Decoration by Roller)
Case Material: PC-ABS (Top), PC-ABS (Bottom)
Dimensions (WxDxH): 324.2 x 215.2 x 19.9 mm (12.76 x 8.47 x 0.78 inches)
Weight: Starting at 1.43 kg (3.15 lbs)

SOFTWARE
Operating System: Windows® 11 Home Single Language, English
Bundled Software: Office Home & Student 2021

CONNECTIVITY
Ethernet: 100/1000M (RJ-45)
WLAN + Bluetooth: Wi-Fi® 5, 802.11ac 2x2 + BT5.1

IMTERFACE
- 1x USB 2.0
- 1x USB 3.2 Gen 1
- 1x USB-C® 3.2 Gen 1 (support data transfer, Power Delivery 3.0 and DisplayPort™ 1.2)
- 1x HDMI® 1.4b
- 1x Headphone / microphone combo jack (3.5mm)
- 1x Ethernet (RJ-45)
- 1x Power connector

SECURITY & PRIVACY
Security Chip: Firmware TPM 2.0 Enabled
Fingerprint Reader: -
Physical Locks: Kensington® Nano Security Slot™, 2.5 x 6 mm
Other Security: Camera privacy shutter

Ulasan Produk

Tidak ada ulasan