Pelican Classic Protective Case

Sebelum PPN:
Rp27.999.900
Spesifikasi
Accessory BrandPELICAN
Carrying TypeHandle
Closure TypeLatch
ColorBlack
Exterior Height (inch)17.48
Exterior Length (inch)31.28
Exterior Width (inch)24.21
FeaturesCrushproof; Dustproof; Open Cell Core with Solid Wall Design; Reinforced Corners; Watertight
For Cylinder Volume (cu.ft)5.21
For use withPelican Classic
Handle StyleFold Down Handle; Over-Molded Handle; Trolley Handle
Housing MaterialPolypropylene
IP RatingIP67
IncludesPick-N-Pluck Foam
Inside Height (inch)15.5
Inside Length (inch)27.7
Inside Width (inch)20.98
Lock TypeLockable
MaterialHandle; Rubber
Mount TypePortable with Handle
Mounting LocationPortable/Handheld
Product TypeProtective Case
StandardsDef Stan 81-41
UNSPSC53121705

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan

Halaman Terkait