Ebara Pump Centrifugal for Hot and Cold Water Circulation LPD Type (Pompa Sentrifugal)

Sebelum PPN:
Rp32.999.900
Spesifikasi
Discharge Port Diameter (mm)40
Suction Port Diameter (mm)40
Output (kW)1.5
Voltage (V)Three-phase 200
Frequency (Hz)50
Total Suction Head (m)-6(20℃)
Connection Discharge SideJIS10K standard type
Connection Suction SideJIS10K thin type
Dimension A (mm)72
Dimension B (mm)319
Dimension E (mm)145
Dimensions d (mm)155
Discharge Amount (m³/minute)0.040/28.2
KindsLine Pumps
LocationIndoor/Outdoor
Noise Level (dB)51
Number of Poles2
Part Number773-4573 (7734573)
Synchronization Speed (rpm)3000
TRUSCO Number773-4573
Total Head (m)0.250/22.6
formatFully enclosed, anti-splash type (outdoors)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Because it is small, lightweight, and an in-line type, it can be installed in the middle of the piping and does not take up much installation space.
A low-noise, totally enclosed, splash-proof outdoor type motor is used.
The pump can be disassembled and inspected without removing the piping.
A mechanical seal is used for the shaft seal, making maintenance easy.

Attribute :
Applications : Hot and cold water circulation; For various machine sets; General water supply
Permissible frequency fluctuation : Within -5%; Motor characteristics, temperature rise, etc. do not conform to the rated values.
Fluid handled : Liquid handled: Fresh water 0-100℃; Fresh water: Tap water, industrial water, well water with a pH of 5.8-8.6 and a chlorine ion concentration of 200mg/L or less
Dimension I (mm) : 194
Dimension J (mm) : G3/4
Dimension G (mm) : 0
Relative Humidity : 85% or less (no condensation)
Ambient temperature (℃) : 0–40
Standard allowable compression pressure (MPa [kgf/cm 2 ]) : 0.42(4.2)
Dimensions MW(mm) : 159
Dimensions PW(mm) : 264
Structure (impeller) : closed
Structure (shaft seal) : Mechanical seal
Material (casing) : FC200
Material (impeller) : SUS304
Material (main shaft) : SUS304
Structure (bearings) : Sealed ball bearings (inside electric motors)
Use
Hot and cold water circulation For various machine sets General water supply

Ulasan Produk

Tidak ada ulasan