Sapphire VGA AMD Radeon RX 7700 XT
#Grup produk P111069468
Sebelum PPN:
Rp24.999.900 - Rp26.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Ray Accelerator | 54 |
|---|---|
| Stream Processors | 3456 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
WAVE Fin Design & V-Shape Fin Design for GPU cooling
The WAVE Fin Design reduces friction when the wind goes into the fin module resulting in a reduction of the wind cut noise.
The V-shape fin design on top of the GPU accelerates and centralizes the air flow around the GPU to dissipate heat efficiently.
Cold Rolled Steel Frame
Experience a superior and beautifully crafted frame on the NITRO+ AMD Radeon RX 7700 XT Graphics Card with a Cold Rolled Steel Frame that fortifies the shroud structure and durability while encasing the sides of the PCB for a strong encasement alongside the All Metal Backplate.
Digital Power Design
SAPPHIRE NITRO+ AMD Radeon RX 7000 Series are designed with digital power which provides accurate power control and excellent power efficiency
High TG Copper PCB
The GPU is mounted on to the high-density 14 layer 2oz Copper and high TG PCB to match the rapid speed, high current and increased power requirement of the GPU and memory to guarantee high stability of the PCB during operation.
Tough Metal Backplate
The all-aluminum backplate provides additional rigidity that guarantees nothing bends and dust stays out. It also helps cool your card by increasing heat dissipation.
Dedicated VRM Cooling
Dedicated VRM cooling module to create optimal heat dissipation for peak airflow and cooling performance.
Angular Velocity Fan Blade
The Angular Velocity Fan Blade provides a double layer of downward air pressure which alongside the air pressure on the outer ring of the Axial fan, results in up to 44% more downward air pressure and up to 19% more airflow for a quieter and cooler operation when compared to the previous generations.
Ultra High Performance Conductive Polymer Aluminum Capacitor
The Ultra High Performance Conductive Polymer Aluminum Capacitor has a small PCB foot print but high volumetric capacitance that makes 14-phase power possible on the RX 7700 series graphics card. The capacitor offers stable capacitance at a high frequency and temperature with very low signal noise, ensuring the stability and reliability of the product.
Optimized Composite Heatpipe
The composite heatpipes are fine-tuned for each individual cooling design with optimal heat flow, efficiently and evenly spreading out the heat to the entire cooling module.
Fuse Protection
In order to protect your card, the SAPPHIRE cards have fuse protection built into the circuit of the external PCI-E power connector to keep the components safe.
Assistive System Fan Control
When the temperature of the GPU increases, the graphics card fans speed up accordingly. To further help with cooling and heat dissipation, the Assistive System Fan Control feature in SAPPHIRE’s TriXX software controls the speed of a system fan to automatically increase at the same time as the graphics card fans, this assists in expelling the heated air from the entire system faster.
Dual BIOS
Choose between Primary BIOS mode or Secondary mode to enhance your gaming experience.
Graphics Card Supporter
Bundled with a graphics card supporter to keep the graphics card in place on the PCIe Slot.
ARGB Light Bar
With tasteful shroud design augmented by ARGB LEDs, you can change the colors of the LED, for a customized design. This can be controlled via TriXX software. Choose from different modes including the colourful rainbow mode or turn off the LEDs.
External ARGB Control Sync
Enable the external synchronization of RGB LEDs between the graphics card and the motherboard using the 3-pin header in the tail. Gamers can then choose if the graphics card performs the RGB LED effects independently or if the motherboard acquires control.
Fan Quick Connect
If there’s a fan problem, you don’t have to return the entire card. SAPPHIRE or our channel partners will send out a replacement fan directly to you! That means they’re easy to remove, clean and replace, with just one screw holding them securely in place.
Two-Ball Bearing
These feature Dual Ball bearing fans, which have an approximately 85% longer lifespan than sleeve bearings in our tests. The improvements to the fan blades means the solution is up to 10% quieter than the previous generation.
TRI-X COOLING TECHNOLOGY
An innovative mixture of Robust VRM Cooling and independent memory thermal modules work in tandem to remove heat efficiently and effectively across all sections.
Tunneled fins increase convection airflow and ensure wind continuously flows through the cooling and fan system.
Heat is dissipated by a trio of large efficient fans running anticlockwise to maximize airflow.
The WAVE Fin Design reduces friction when the wind goes into the fin module resulting in a reduction of the wind cut noise.
The V-shape fin design on top of the GPU accelerates and centralizes the air flow around the GPU to dissipate heat efficiently.
Cold Rolled Steel Frame
Experience a superior and beautifully crafted frame on the NITRO+ AMD Radeon RX 7700 XT Graphics Card with a Cold Rolled Steel Frame that fortifies the shroud structure and durability while encasing the sides of the PCB for a strong encasement alongside the All Metal Backplate.
Digital Power Design
SAPPHIRE NITRO+ AMD Radeon RX 7000 Series are designed with digital power which provides accurate power control and excellent power efficiency
High TG Copper PCB
The GPU is mounted on to the high-density 14 layer 2oz Copper and high TG PCB to match the rapid speed, high current and increased power requirement of the GPU and memory to guarantee high stability of the PCB during operation.
Tough Metal Backplate
The all-aluminum backplate provides additional rigidity that guarantees nothing bends and dust stays out. It also helps cool your card by increasing heat dissipation.
Dedicated VRM Cooling
Dedicated VRM cooling module to create optimal heat dissipation for peak airflow and cooling performance.
Angular Velocity Fan Blade
The Angular Velocity Fan Blade provides a double layer of downward air pressure which alongside the air pressure on the outer ring of the Axial fan, results in up to 44% more downward air pressure and up to 19% more airflow for a quieter and cooler operation when compared to the previous generations.
Ultra High Performance Conductive Polymer Aluminum Capacitor
The Ultra High Performance Conductive Polymer Aluminum Capacitor has a small PCB foot print but high volumetric capacitance that makes 14-phase power possible on the RX 7700 series graphics card. The capacitor offers stable capacitance at a high frequency and temperature with very low signal noise, ensuring the stability and reliability of the product.
Optimized Composite Heatpipe
The composite heatpipes are fine-tuned for each individual cooling design with optimal heat flow, efficiently and evenly spreading out the heat to the entire cooling module.
Fuse Protection
In order to protect your card, the SAPPHIRE cards have fuse protection built into the circuit of the external PCI-E power connector to keep the components safe.
Assistive System Fan Control
When the temperature of the GPU increases, the graphics card fans speed up accordingly. To further help with cooling and heat dissipation, the Assistive System Fan Control feature in SAPPHIRE’s TriXX software controls the speed of a system fan to automatically increase at the same time as the graphics card fans, this assists in expelling the heated air from the entire system faster.
Dual BIOS
Choose between Primary BIOS mode or Secondary mode to enhance your gaming experience.
Graphics Card Supporter
Bundled with a graphics card supporter to keep the graphics card in place on the PCIe Slot.
ARGB Light Bar
With tasteful shroud design augmented by ARGB LEDs, you can change the colors of the LED, for a customized design. This can be controlled via TriXX software. Choose from different modes including the colourful rainbow mode or turn off the LEDs.
External ARGB Control Sync
Enable the external synchronization of RGB LEDs between the graphics card and the motherboard using the 3-pin header in the tail. Gamers can then choose if the graphics card performs the RGB LED effects independently or if the motherboard acquires control.
Fan Quick Connect
If there’s a fan problem, you don’t have to return the entire card. SAPPHIRE or our channel partners will send out a replacement fan directly to you! That means they’re easy to remove, clean and replace, with just one screw holding them securely in place.
Two-Ball Bearing
These feature Dual Ball bearing fans, which have an approximately 85% longer lifespan than sleeve bearings in our tests. The improvements to the fan blades means the solution is up to 10% quieter than the previous generation.
TRI-X COOLING TECHNOLOGY
An innovative mixture of Robust VRM Cooling and independent memory thermal modules work in tandem to remove heat efficiently and effectively across all sections.
Tunneled fins increase convection airflow and ensure wind continuously flows through the cooling and fan system.
Heat is dissipated by a trio of large efficient fans running anticlockwise to maximize airflow.
Feature
RDNA™ 3 ArchitectureProduk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
