Sebelum PPN:
Rp179.999.900 - Rp2.499.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| CPU Architecture | 64-bit x86 |
|---|---|
| Flash Memory (GB) | 5 (Dual boot OS protection) |
| Relative Humidity | 5-95% RH non-condensing, wet bulb: 27˚C (80.6˚F) |
| Storage Temperature (°C) | -20 - 70 |
| Storage Temperature (°F) | -4-158 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Feature
Designed for flexible IT deployment and comprehensive virtualization applications, the short-depth TS-855eU-RP 2.5GbE NAS can easily fit in a compact rack in offices or audiovisual rooms. Powered by an Intel® 8-core processor, the TS-855eU-RP packs excellent performance and computing benefits to empower fast data access, backup/restoration, file server, and virtualization applications, while including redundant power supplies to ensure maximum system uptime. Running the QTS operating system as standard, the TS-855eU-RP can be switched to use the ZFS-based QuTS hero operating system based on your requirements. The TS-855eU-RP will be available and supported by QNAP for an extended period (up to 2030) , ideal for businesses requiring matching NAS models deployed for long-term projects.Compact, space saving
The TS-855eU-RP has a depth of only 11.7 inches (297.4 mm) and is perfectly suited for installation in a compact rack, or places with a lot of cabling.
PCIe expandability
Features two PCIe Gen 3 slots for installing 5/10/25GbE network cards, QM2 cards or Fibre Channel cards.
Flexible storage expansion
Connect TL-R1620Sep-RP / TL-R1220Sep-RP JBOD units to the TS-855eU-RP for adding up to 48 additional drive capacity to match your business growth.
Optimized SSD performance
Dual M.2 PCIe NVMe slots enable SSD caching or SSD storage pool for the system drive of QuTS hero.
Dual 2.5GbE connectivity
Features two 2.5GbE ports (backwards compatible with 1G/100M). Supports port trunking for enhanced performance and fault tolerance.
Virtual machines and containers
Centralize your virtualization storage, and host multiple virtual machines and containerized apps.
2U short-depth design for up to 38% reduction in size
The rackmount TS-855eU-RP has a short depth design of only 11.7 inches (297.4 mm), making it an excellent choice for smaller racks, wall-mount AV rack cabinets, and network rack cabinets. The space saved by the short depth design can be reserved for cabling or ventilation. The TS-855eU-RP is space-saving for flexible deployment and is especially suitable for compact offices, audiovisual rooms, and security surveillance recording.
Abundant I/O capabilities with PCIe expansion
The TS-855eU-RP has two PCIe Gen 3 x4 slots that allow for installing various expansion cards for expanding application potential.
5/10/25GbE network card
Enable lightning-fast throughput for bandwidth-demanding tasks (virtualization, mass data transmission, and fast backup/restore).
QM2 card
Add M.2 SSDs or 2.5GbE/10GbE connectivity to the TS-855eU-RP for optimized performance and bandwidth.
SAS / SATA storage expansion cards
Connect the TS-855eU-RP to SAS 12Gb/s or SATA 6Gb/s expansion units for petabyte-scale storage capacity.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
