Asustor NAS Tower (Server Penyimpanan Data)

Sebelum PPN:
Rp12.999.900 - Rp139.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
ARMed to the Max
Affordable personal cloud bringing high speeds for individuals and families.

-Realtek RTD1296 Quad-Core 1.4 GHz CPU
-Uses 2 GB DDR4 – 40% more efficient
-Superfast 2.5-Gigabit Ethernet
-Enjoy, download, upload and stream content with 4K transcoding.
-Supports Wake on LAN and Wake on WAN
-New Rose Gold logo
-Tool-free installation

All New Hardware – Same Great Case
-2.5-Gigabit Ethernet – More than twice the performance of Gigabit
-Realtek RTD1296 Quad-Core CPU at 1.4Ghz
-DDR4 RAM – 40% more efficient
-High performance, 4K decoding
-Supports Wake on LAN and Wake on WAN

Holistic Backup Solution
-Phone backup
-PC backup
-NAS data preservation
-Cloud to NAS backup
-NAS to NAS backup
-USB backup

Brand-New ADM 4.0
ADM 4.0 is here and brings a whole host of intuitive design changes to ADM OS. The upgraded UI brings a new aesthetically-pleasing dark mode that helps to save and preserve OLED displays. ADM 4.0 introduces a new login page that contains a variety of customizable elements, a more convenient and easier-to-use quick search feature and new custom themes. Under the hood, ADM 4.0 brings improvements to performance, compatibility and security as the new version of OpenSSL plugs vulnerabilities found in previous versions, increasing security while efficiency improvements bring better performance.

Rose Gold Coloring
The all-new Rose Gold Logo is elegant and distinct, enabling easy distinction between ASUSTOR NAS models.

Realtek Quad-Core CPU and DDR4 RAM
The Drivestor 2 Pro and Drivestor 4 Pro are equipped with a Realtek RTD1296 1.4GHz Quad-Core 64-bit CPU. Transcode, stream and play multimedia in 4K, transfer files and easily multitask with the Drivestor Pro series. The Drivestor Pro handles multitasking with ease by utilizing its 2 GB of DDR4 memory ensuring that virtually any task on an ASUSTOR NAS is executed smoothly.

Media Mode
The Drivestor 2 Pro and 4 Pro come with 2 GB of memory. Media Mode is a new feature that efficiently reserves 512 MB of RAM for multimedia tasks as a variety of tasks require large amounts of RAM. With dedicated RAM for multimedia, video playback remains smooth and is not interrupted by other tasks.

Efficient and Powerful
The Drivestor 2 Pro and 4 Pro are ASUSTOR’s highest value devices ever. Transcode 10-bit 4K H.265 media with hardware decoding easily that enables unbelievably smooth video playback in LooksGood.

2.5-Gigabit Ethernet – Double Speed
The Drivestor 2 Pro, despite being extremely affordable contains 2.5-Gigabit Ethernet and more than doubles the performance of comparable Gigabit-class devices.

Tool-free Installation
ASUSTOR’s Driverstor Pro Gen2 series introduces its new tool-free caddies as a way to simplify installation of hard drives. Each NAS comes included with brackets to install the drive easily. On the Driverstor Pro Gen2 series, hot-swapping of hard drives is supported, allowing you to change hard drives easily without powering down the NAS.

Silent and Efficient
The Drivestor 2 Pro and 4 Pro emit only 19 decibels of sound with SSDs ensuring that the NAS remains inaudible even when recording for content creation.

24/7 Reliability and Durability
All ASUSTOR NAS are designed for and are suitable for 24/7 use. ASUSTOR NAS devices have also undergone rigorous tests, such as drop tests and burn tests to test durability in extreme conditions. Heatsinks were added to sensitive components to dissipate heat, helping to maintain the longevity of the device.

Comprehensive Backup Solutions
ASUSTOR’s comprehensive backup solution provides more than twelve backup options, including, but not limited to Amazon S3, Dropbox, Google Drive, and OneDrive. ASUSTOR Backup Plan for Windows as well as Time Machine for macOS provides easy backups for desktops and laptops.

Photo Gallery 3 + AiFoto 3
The all new Photo Gallery 3 and AiFoto 3 have been revamped and brings a variety of new features to make photo organization easier than ever. New features for Photo Gallery 3 include, but not are limited to custom folder selection, timelines, smart albums, and new photo modes. Easily blow up photos to up to twice their size, play songs on slideshows, performance enhancements and customized share links make for an even better photo viewing and sharing experience.

Cloud Backup Center
Cloud Backup Center brings support for various business cloud services including, but not limited to Amazon S3, Backblaze B2, Baidu Cloud, IBM Cloud, Rackspace Cloud Files, Microsoft Azure Blob Storage, Alibaba Cloud, Google Cloud Storage, Box, hicloud S3, Lyve Cloud, SFTP and WebDAV. Control your data with instant and scheduled backups as well as using Cloud Backup Center to create a hybrid cloud that keeps your data online and offline, keeping your data protected.


Ulasan Produk

Tidak ada ulasan