Sebelum PPN:
Rp269.999.900 - Rp289.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
-Complete iSCSI/IP-SAN and NFS support
-VMware, Citrix and Hyper-V ready
-Supports Virtualization and Docker apps
-Windows ACL combined with Windows AD infrastructure enhances management
efficiency for business applications
-PCIe slots for 10, 25, 40, 50 Gigabit Ethernet cards as well as SAS cards
-Intel Xeon 9th Generation Quad-Core Processor
-Server-grade ECC memory: 8GB ECC DDR4-2666 128GB Max
-Dual M.2 NVMe SSD ports for fast caching
Powerful Hardware
-Intel Xeon 9th Generation Quad-Core Processor
-ECC Unbuffered RAM
-PCIe support for 10, 25, 40, 50-Gigabit
-Ethernet cards as well as SAS cards
-Dual M.2 NVMe SSD ports for fast caching
-USB 3.2 Gen-2 Type A/Type C
Extreme Transfer Performance
The Lockerstor 16R Pro is equipped with 4 Gigabit Ethernet ports for demanding enterprise applications
while also providing stable performance and enhanced productivity. All devices in the series come equipped
with network card expansion slots from 10GbE to 50GbE.
Data Protection Starts with Storage
ASUSTOR understands that your data is priceless, therefore ASUSTOR NAS provides different RAID
Volume options, giving your data various levels of protection from the moment it is first stored on the NAS. We recommend you plan your storage protection based on your NAS model and number of hard disks. Data protection has never been so simple.
Enterprise Versatility
ASUSTOR NAS offers rich variety of services for business users. Create a server that does so much more than just storage for the price of just one NAS.
AD + ACL
ADM features built-in Windows AD support. Once an ASUSTOR NAS has been successfully added to a Windows AD domain, AD users will then be able to use their own AD accounts to log in to and access the NAS.
Windows AD support combined with ACL allows IT professionals to use the familiar Windows user experience to quickly configure shared folder access rights for users and groups on an ASUSTOR NAS. Furthermore these settings can be applied to Samba, File Explorer, AFP, NFS, or
WebDAV allowing businesses to maintain flexibility and security with regards to data access
-VMware, Citrix and Hyper-V ready
-Supports Virtualization and Docker apps
-Windows ACL combined with Windows AD infrastructure enhances management
efficiency for business applications
-PCIe slots for 10, 25, 40, 50 Gigabit Ethernet cards as well as SAS cards
-Intel Xeon 9th Generation Quad-Core Processor
-Server-grade ECC memory: 8GB ECC DDR4-2666 128GB Max
-Dual M.2 NVMe SSD ports for fast caching
Powerful Hardware
-Intel Xeon 9th Generation Quad-Core Processor
-ECC Unbuffered RAM
-PCIe support for 10, 25, 40, 50-Gigabit
-Ethernet cards as well as SAS cards
-Dual M.2 NVMe SSD ports for fast caching
-USB 3.2 Gen-2 Type A/Type C
Extreme Transfer Performance
The Lockerstor 16R Pro is equipped with 4 Gigabit Ethernet ports for demanding enterprise applications
while also providing stable performance and enhanced productivity. All devices in the series come equipped
with network card expansion slots from 10GbE to 50GbE.
Data Protection Starts with Storage
ASUSTOR understands that your data is priceless, therefore ASUSTOR NAS provides different RAID
Volume options, giving your data various levels of protection from the moment it is first stored on the NAS. We recommend you plan your storage protection based on your NAS model and number of hard disks. Data protection has never been so simple.
Enterprise Versatility
ASUSTOR NAS offers rich variety of services for business users. Create a server that does so much more than just storage for the price of just one NAS.
AD + ACL
ADM features built-in Windows AD support. Once an ASUSTOR NAS has been successfully added to a Windows AD domain, AD users will then be able to use their own AD accounts to log in to and access the NAS.
Windows AD support combined with ACL allows IT professionals to use the familiar Windows user experience to quickly configure shared folder access rights for users and groups on an ASUSTOR NAS. Furthermore these settings can be applied to Samba, File Explorer, AFP, NFS, or
WebDAV allowing businesses to maintain flexibility and security with regards to data access
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/odP111067877-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
