Spesifikasi
| Driver Size (mm) | 10 |
|---|---|
| Playtime | Wired Connection |
| Waterproof | IPX5 Rating |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
SoundForm™ Wired Earbuds with USB-C Connector
SoundForm Wired Earbuds with USB-C Connector deliver high-quality, immersive Belkin Signature sound, supreme comfort and fit, and are exceptionally durable. Packed with features, including water resistance and noise isolation, these compact earbuds offer superior audio without distraction.
- Every SoundForm product undergoes 150 meticulous quality tests, ensuring perfection before it reaches your ears
- USB-C connection
- Easy control button
- Belkin Signature Sound
- 10mm drivers for high-fidelity, immersive audio
- Built-in microphone
- Durable, tangle-free 4 ft./1.2m cable
- All-day comfort and a solid seal for noise isolation
- S, M, L ear tips included
- IPX5-rated sweat and splash resistance
- Made with Post-Consumer Recycled materials*
- 100% plastic-free packaging
What's in the Box
- Wired earbuds with USB-C connector
- 3 pairs silicone ear tips (size S, M, L)
SoundForm Wired Earbuds with USB-C Connector deliver high-quality, immersive Belkin Signature sound, supreme comfort and fit, and are exceptionally durable. Packed with features, including water resistance and noise isolation, these compact earbuds offer superior audio without distraction.
- Every SoundForm product undergoes 150 meticulous quality tests, ensuring perfection before it reaches your ears
- USB-C connection
- Easy control button
- Belkin Signature Sound
- 10mm drivers for high-fidelity, immersive audio
- Built-in microphone
- Durable, tangle-free 4 ft./1.2m cable
- All-day comfort and a solid seal for noise isolation
- S, M, L ear tips included
- IPX5-rated sweat and splash resistance
- Made with Post-Consumer Recycled materials*
- 100% plastic-free packaging
What's in the Box
- Wired earbuds with USB-C connector
- 3 pairs silicone ear tips (size S, M, L)
Feature
Plug in, no pairing required.Our travel-friendly USB-C wired earbuds are ready to use straight out of the box — no adapter or prior charging required. The multi-control switch makes it easy to play, pause, skip tracks, change volume or answer a phone call.
Hear and be heard.
10mm drivers and the Belkin Signature Sound are tuned and balanced for multi-media enjoyment. The clear, built-in microphone makes it easy to take calls in noisy environments without removing the wired earbuds.
Long-lasting durability.
Highly flexible and reinforced at major stress points, our wired earbuds withstand heavy use in multiple environments.
Tangle-free cable design.
The flat, lightweight design keeps the earbuds cable tangle-free in a pocket or bag.
Perfect fit, perfect sound.
Great-fitting earbuds create a far superior sound. Our customizable included ear tips in S/M/L sizing are engineered to deliver pure, enjoyable audio.
Water resistance? No sweat.
We made our wired earbuds sweat and water resistant with an IPX5 rating so they’re ideal for all-weather use, as well as fitness or gym sessions.
Thoughtfully crafted aesthetics.
Designed for all ear sizes — kids earbuds come with 5 pairs of ear tips (XXS-L) and adults earbuds come with 3 sizes (S, M, L).
Unmatched performance.
Since 2023, all SoundForm products are fine-tuned with Belkin Signature Sound, a frequency balance engineered to deliver high-fidelity audio at safe volume levels.
Dive into crystal-clear sound with our earbuds. Advanced noise cancellation ensures an uninterrupted audio journey, letting you feel the rhythm, not distractions.
Safe by design.
Every SoundForm product undergoes 150 meticulous quality tests, ensuring perfection before it reaches your ears.
Our kids earbuds prioritize safety with an 85dB volume limit and a built-in audio safety cap, ensuring their ears are protected as they enjoy worry-free, healthy listening
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
