Spesifikasi
| Dimensions (LxWxH) (inch) | 1.68x3.98x5.15 |
|---|---|
| Dimensions (LxWxH) (mm) | 42.67x101.09x130.81 |
| Integrated/Included Cable Length | 3.9ft/1.2m USB-C to USB-C cable |
| Number of USB-C Port | 1 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Magnetic Charging On-The-Go
This wireless car charger is designed to leverage the MagSafe technology in the iPhone 15 series devices. Quickly charge your iPhone in the car with up to 10W of power, so you’ll always arrive with a charge. Mounting your phone is easy with the convenience of one-handed placement and perfect magnetic alignment every time. View your screen in portrait to set the playlist and flip to landscape mode for GPS, all without interrupting your charge.
- Fast charge your iPhone 12 or above series device while driving with convenient magnetic attachment
- Fast wireless charging up to 10W
- USB-C cable included
- Easy and secure one-handed placement
- Supports StandBy to style your iPhone as you’d like
- Rotate to view in any orientation
Package Includes
- BOOST↑CHARGE™ Magnetic Wireless Car Charger 10W
- 3.9 ft./1.2m detachable USB-C cable
This wireless car charger is designed to leverage the MagSafe technology in the iPhone 15 series devices. Quickly charge your iPhone in the car with up to 10W of power, so you’ll always arrive with a charge. Mounting your phone is easy with the convenience of one-handed placement and perfect magnetic alignment every time. View your screen in portrait to set the playlist and flip to landscape mode for GPS, all without interrupting your charge.
- Fast charge your iPhone 12 or above series device while driving with convenient magnetic attachment
- Fast wireless charging up to 10W
- USB-C cable included
- Easy and secure one-handed placement
- Supports StandBy to style your iPhone as you’d like
- Rotate to view in any orientation
Package Includes
- BOOST↑CHARGE™ Magnetic Wireless Car Charger 10W
- 3.9 ft./1.2m detachable USB-C cable
Feature
10W Fast Wireless ChargingGet a convenient wireless charge up to 10W. Charge while you stream, map, or take calls and always arrive with power.
Use in Portrait or Landscape
Set your playlist in portrait and rotate to landscape to view your GPS app. You’ll always have the safety of a clear view when you need it.
Compatible with Official MagSafe Cases
No need to remove your case, our Magnetic Wireless Car Charger mounts and charges when using official MagSafe cases.
Easy Magnetic Alignment
This Magnetic Wireless Car Charger features a powerful magnetic module that keeps your iPhone 12 or above series device safely mounted through all the bumps and turns on the road. The sturdy base and vent clip make sure your vent mount always stays in place.
One-Handed Placement
Seamless set-and-drive experience, just place your iPhone 12 or above series device against the mount to attach and start your drive.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
