Belkin Cable (Kabel USB-C)

Sebelum PPN:
Rp62.900 - Rp189.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
BoostCharge USB-C to USB-C Cable 240W

Designed for Extended Power Range (EPR) up to 240W, our USB-C to USB-C cable is compatible with the latest USB-IF guidelines on USB 2.0 and PD 3.1 devices. Charge your MacBook, Chromebook, gaming laptop, iPad and other high-powered USB-C devices with a durable cable that delivers safe and optimal charging speeds.

- Supports fast charging up to 240W for laptops, tablets, and smartphones
- Fast charge MacBook Pro 14” from 0-50% in 31 minutes**
- Dual E-marker chips with OTP (Over-Temperature Protection) ensure charging safety
- Durable anodized aluminum cable head
- Double-braided nylon cable design tested to survive over 30,000 bends*
- Certified by USB-IF to be compliant with USB 2.0
- Universal compatibility with MacBook, Chromebook, iPad and a wide range of other USB-C devices
- Available in 3.3 ft./1m or 6.6 ft./2m lengths
- 100% plastic-free packaging
Feature
Enhanced durability.
Its double-braided nylon exterior is tested to survive over 30,000 bends*, giving you a reliable USB-C to USB-C cable that stands up to rigorous daily use.

Extra safety by design.
Dual E-marker chips with OTP (Over-Temperature Protection) ensure safe data and power delivery.

Up to 240W of fast charging.
Our durable USB-C to USB-C cable is ideal for at home, in the car, at the office, or anywhere you need to quickly transfer data and fast charge your devices.

USB-IF certified.
Our USB-C to USB-C cable is certified by USB-IF to be compliant with USB 2.0, and meets all electrical, mechanical, and environmental standards, ensuring a safe and optimal user experience.

Two lengths.
Available in 2M/6.6ft or 1M/3.3ft so you can pick your ideal length that’s perfect for your home, office or travel needs. They’re available in black and white, too.

One cable for all your USB-C devices.
Charge up to 240W and transfer high-speed data — use the same cable for your MacBook, iPad, Samsung tablet or smartphone, Google Pixel, or gaming device such as Nintendo Switch.

Thoughtfully crafted aesthetics.
Our commitment to groundbreaking design involves an extensive 18-month process, incorporating thorough consumer research, development, and meticulous planning before a product reaches the production stage.

Unmatched performance.
We take pride in being at the forefront of USB-C technology since 2015. As a trailblazing brand, we've introduced cutting-edge technologies like Qi2, MagSafe, GaN, USB-C PD, PPS, DockKit, and USB 4 – setting the standard for innovation in the industry.

Safe by design.
Your safety is our top priority, and we ensure it through more than 239 rigorous tests. From thermal control to overcharge protection and more, we go the extra mile to safeguard your devices and provide unmatched reliability.

Ulasan Produk

Tidak ada ulasan