Sebelum PPN:
Rp1.299.900 - Rp3.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| 360 Spatial Sound For Gaming | Yes |
|---|---|
| Driver Unit (mm) | 40 |
| Headphone Type | Closed, dynamic |
| Microphone Mute | Flip up |
| SNI License | Yes |
| Volume Control | Yes |
| Wearing style | Circum Aural |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
What's In The Box
USB audio box
Reference guide
USB audio box
Reference guide
Feature
Powerful bass frequenciesDucts on the housing of the INZONE H3 control and optimise low frequency sound reproduction for powerful bass that makes deep sounds like explosions and engines seem incredibly real. Hear the drama and intensity of your gaming world all around you.
Cushions your head perfectly
The wide, soft headband cushion spreads weight evenly across your head for long-term wearing comfort.
Fits snugly around your ears
Smooth nylon ear pads are shaped to minimise pressure on your ears by optimising contact with the side of your head. This extremely comfortable earpad material is designed for stability and sound insulation.
Boom microphone, voice-focused
The high quality boom microphone, shaped so it can be brought closer to your mouth, ensures you’ll always be heard clearly. Because the microphone is unidirectional, your voice is picked up cleanly even during the most frenetic moments of a game.
Fold down to talk
When you want to use the microphone, fold it down and adjust it so it’s close to your mouth. Highly flexible, it can be angled into any position.
Flip up to mute and store
At the end of your gaming session, the microphone can be muted and stored away in one easy operation simply by flipping it up.
Discord Certified
Rest assured your headset works well on the Discord voice, video and text communication service for seamless voice chat with friends while playing games online.
Left side controls
On the left earcup are the main operation features and controls including the volume dial and boom microphone. All easily accessible while you are playing a game.
Personalise your gameplay
Our INZONE Hub PC software allows you to personalise your INZONE H3 experience by customising a wide range of operations, including a variety of sound and hardware settings. Fine tune sound frequencies to your game for more clarity and immersion using the EQ function.
Sustainability in mind
Our products are not only designed to be stylish but also with the environment in mind. No plastic is included in the packaging material for the INZONE H3 and uses only recycled materials and non-woven cellulose, reflecting Sony’s commitment to reducing the environmental impact of our products and practices.3
What’s in the box
Open up the packaging of your H3 headset and you’ll find a USB AUDIO BOX.
Sharpen your senses with INZONE gaming monitors
Our INZONE monitors elevate your gaming experience and help you perform to the very best of your ability.
Be the first to react with precise target detection
Hear them before they see you. With 360 Spatial Sound for Gaming 2and our proven hardware technology, you can detect where your opponents are and how far away. Even players hiding in shadow, or behind walls and obstacles, can’t stay hidden for long.4
360 Spatial Sound for Gaming 2
Our 360 Spatial Sound for Gaming, activated by the PC software INZONE Hub, features a newly developed virtualiser for gaming that reproduces spatial sound out of multi-channel audio signals as the game creators intended. 4
360 Spatial Sound Personalizer
With the smartphone app 360 Spatial Sound Personalizer, you’ll get spatial sound optimised to your ear shape for truly personalised gameplay.
A cleaner signal for better gaming
Experience a new level of immersive gameplay with the supplied USB DAC designed specifically for the INZONE H3 headset. The USB DAC is equipped with high-quality low signal-to-noise ratio amplifier, delivering crystal-clear sound quality. You can achieve precise sound positioning and distance, taking your gaming experience to the next level in various game genres, and especially FPS.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
