Phillips Digital Indoor Outdoor Antenna

Sebelum PPN:
Rp219.900
Spesifikasi
Cable Length8.0M2.5 C2V / Customize
ConnectorF Male/IEC male
FrequencyVHF170-240Mhz/UHF470-862Mhz
Gain28dBi built-in amplifier
Impedance (ohm)75
PolarizationHorizontal + Verical
Size (mm)249x90x63
TypeIndoor + Outdoor
VSWR<=2.0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Philips SDV5231 HDTV Digital Indoor Outdoor Antenna

Get Broadcast TV for free
No Contracts, No Monthly fees, No Price Hikes

Cut the cord, enjoy free TV
Everything you love about TV, Minus everything you hate

See live sports, new, and more. No cable. No long-term contracts
- Full HDTV (HDTV 1080P, 1080i. 720P Support)
- Easy to install
- Compact Size & Light weight
- HDTV Compatible
- 4K Ultra HD
- 4em1 (VHF, UHF, FM, HDTV)
- IP4

- No contracts. No monthly fees. No unexpected price hikes
- Watch your favorite broadcast show for free
- Get clear HD signal free from any broadcast tower
- Receive ""hundreds"" of crystal clear digital and HD show for ferr

Set up choice:
- Connected to set box
- Connected to TV with HDTV Tuner

Note:
1. If you don't want to mount the antenna on the wall, you can move the antenna freely and provide with you more opportunities to find the vest locations for higher quality signal
2. If you use a flat HDTV, please go through your TV manual to make sure your TV is with built-in tuner for freeview
3. TV reception depends on the distance from your home to the transmitting tower and the surrounding environment

Keep away from some appliances that use resistive load like: Electric oven / heater / electric cooker / electric microwave and so on

Ulasan Produk

Tidak ada ulasan

Halaman Terkait