Phillips Digital Indoor Antenna
#Grup produk P111063321
Spesifikasi
| Cable Length (m) | 3.0, 2.5c2v cable / customize |
|---|---|
| Connector | F Male / IEC male |
| Frequency | FM 88-108MHZ / VHF 170-230Mhz / UHF 470-862Mhz |
| Gain | 5dB |
| Impedance (ohm) | 75 |
| Polarization | Horizontal and Vertical |
| Size (mm) | 246x134x12 |
| Type | Indoor using |
| VSWR | ≤ =2.0 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Philips SDV6235 HDTV Digital Indoor Antenna
With the best features on the market, super compact, pre-assembled. It captures digital VHF, UHF, FM and HDTV signals, giving you more entertainment options and picture quality, all in high definition. Can be installed indoors and comes with a 3 meter cable, everything you need in one product. Compact, functional, modern design and remains compatible with all television models and converters available on the market
Get Broadcast TV for free
No Contracts, No Monthly fees, No Price Hikes
Cut the cord, enjoy free TV
Everything you love about TV, Minus everything you hate
See live sports, new, and more. No cable. No long-term contracts
- Full HDTV (HDTV 1080P, 1080i. 720P Support)
- Easy to install
- Compact Size & Light weight
- HDTV Compatible
- 4K Ultra HD
- 4em1 (VHF, UHF, FM, HDTV)
Two set up choice:
- Connected to set box
- Connected t TV with HDTV Tuner
Note:
1. Insert the antenna into the base, the antenna is placed in a relatively flat position you can move the antenna freely and provide with you more opportunities to find the best locations for higher quality signal
2. If you use a flat HDTV, please go through your TV manual to make sure your TV is with built-in tuner for freeview
3. TV reception depends on the distance from your home to the transmitting tower and the surrounding environment
Keep away from some appliances that use resistive load like: Electric oven / heater / electric cooker / electric microwave and so on
With the best features on the market, super compact, pre-assembled. It captures digital VHF, UHF, FM and HDTV signals, giving you more entertainment options and picture quality, all in high definition. Can be installed indoors and comes with a 3 meter cable, everything you need in one product. Compact, functional, modern design and remains compatible with all television models and converters available on the market
Get Broadcast TV for free
No Contracts, No Monthly fees, No Price Hikes
Cut the cord, enjoy free TV
Everything you love about TV, Minus everything you hate
See live sports, new, and more. No cable. No long-term contracts
- Full HDTV (HDTV 1080P, 1080i. 720P Support)
- Easy to install
- Compact Size & Light weight
- HDTV Compatible
- 4K Ultra HD
- 4em1 (VHF, UHF, FM, HDTV)
Two set up choice:
- Connected to set box
- Connected t TV with HDTV Tuner
Note:
1. Insert the antenna into the base, the antenna is placed in a relatively flat position you can move the antenna freely and provide with you more opportunities to find the best locations for higher quality signal
2. If you use a flat HDTV, please go through your TV manual to make sure your TV is with built-in tuner for freeview
3. TV reception depends on the distance from your home to the transmitting tower and the surrounding environment
Keep away from some appliances that use resistive load like: Electric oven / heater / electric cooker / electric microwave and so on
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
