Phillips Travel Combo Kit
#Grup produk P111063066
Spesifikasi
| Adaptor USB-A | 5V-3A,9V-2A,12V-1.5V (18W Max) |
|---|---|
| Adaptor USB-C | 5V-3A,9V-2.77A,12V-2.08A (25W Max) |
| Maximum Output Power (W) | 25 |
| Rated Output | USB-C:PPS:3.3V-11.0V-2.25A |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Travel Package Include:
1. 1pc Travel Adaptor PDQC 25W
2. 1pc Fast Charging Powerbank 10.000mAh
3. 1pc USB-C to USB-C Cable 1,2M
4. Carry Case
1. Travel Adaptor PDQC 25W:
- Global Travel plugs included
- 25W Fast charge
- USB Type-C & USB A Outputs
- Fast Charging PD outputs
- Charge 2 devices simultaneously
- Overheat protection
2. Fast Charging Powerbank 10.000mAh:
- Fast Charging—Being compatible with Quick Charge technology enables the DLP770H well suited for recharging with most smartphones at their faster charging capacity.
- 18W Maximum Output —With this level of output, this versatile power bank is more than capable of charging some of your heftier electronics, be it your laptop or camera, it will be your one solution for all.
- 3 Charging Outlets—Equipped with 3 types of charging ports (QC/Type-C PD/2.1A USB), one is able to charge 3 different devices simultaneously without any fuss. A type-C charging cable is also provided.
- Smart Protection —Safely charge and discharge simultaneously with the protective system within the DLP7719H, protecting you and your devices from overcharges, electrical discharges, and excessive current flow.
3. USB-C to USB-C Cable 1,2M
- Charge and connect your phone with this cable. Works with your existing USB Type-C wall or car charger. It's a great spare or replacement cable to have!
- A great spare or replacement cable to have on hand Carry it with you, keep it at your desk, or replace the one you lost so you're always able to connect and charge when you need to.
- Works with any of your existing USB-based power sources – wall, auto or computer – for convenient charging when you need it.
- USB type C connector for high speed charging with your latest Type C compatible devices
1. 1pc Travel Adaptor PDQC 25W
2. 1pc Fast Charging Powerbank 10.000mAh
3. 1pc USB-C to USB-C Cable 1,2M
4. Carry Case
1. Travel Adaptor PDQC 25W:
- Global Travel plugs included
- 25W Fast charge
- USB Type-C & USB A Outputs
- Fast Charging PD outputs
- Charge 2 devices simultaneously
- Overheat protection
2. Fast Charging Powerbank 10.000mAh:
- Fast Charging—Being compatible with Quick Charge technology enables the DLP770H well suited for recharging with most smartphones at their faster charging capacity.
- 18W Maximum Output —With this level of output, this versatile power bank is more than capable of charging some of your heftier electronics, be it your laptop or camera, it will be your one solution for all.
- 3 Charging Outlets—Equipped with 3 types of charging ports (QC/Type-C PD/2.1A USB), one is able to charge 3 different devices simultaneously without any fuss. A type-C charging cable is also provided.
- Smart Protection —Safely charge and discharge simultaneously with the protective system within the DLP7719H, protecting you and your devices from overcharges, electrical discharges, and excessive current flow.
3. USB-C to USB-C Cable 1,2M
- Charge and connect your phone with this cable. Works with your existing USB Type-C wall or car charger. It's a great spare or replacement cable to have!
- A great spare or replacement cable to have on hand Carry it with you, keep it at your desk, or replace the one you lost so you're always able to connect and charge when you need to.
- Works with any of your existing USB-based power sources – wall, auto or computer – for convenient charging when you need it.
- USB type C connector for high speed charging with your latest Type C compatible devices
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
