KITAMURA MANUFACTURING Ziz Riser + Lac Air + Replacement Cartridge

Sebelum PPN:
Rp60.900
Spesifikasi
Diameter (φmm)102
Length (m)3
MaterialPP
ShapeSquare type
Thickness (mm)Code: 2.2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Easy to set with cartridge type. Since the cord is wound around the cartridge, it can be taken out of the case and set as it is.
Super sharpness that extends from a square 2.2mm / 3m roll.
The compact design weighs 25g, and the cartridge type makes it easy for beginners to set.
Genuine twist nylon cord cartridge for Jizz riser Rakuair
- This cartridge is exclusively for Rakuair, so it cannot be used with other Jizz risers.

Ulasan Produk

Tidak ada ulasan