WAKI Variable Push Button Lock

Sebelum PPN:
Rp239.900 - Rp269.900
Spesifikasi
Depth (mm)26.7
LockPush button lock
Main Unit Height (mm)63
Width (mm)52

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Push-button type that is easy to operate even in the dark!! No need to worry about losing the key!! Freely set the lock/unlock number!!
The push button is large and easy to use.
You can set it to any number you like from 1 to 9. (Duplicate numbers are not allowed)
You can press the buttons in any order, so you can operate it even in the dark.
For crime prevention in warehouses, gates, etc.
Warning
- This product is not completely waterproof. Please be careful when using outdoors.
- The manufacturer will not be held responsible if you forget the unlock number or are unable to unlock it due to incorrect settings.
- This product is not an absolute key to preventing theft.
- Please note that the manufacturer will not provide any compensation or reimbursement in the unlikely event of an accident, trouble, or unauthorized cancellation.
- Specifications of this product are subject to change without notice. Please note.

Ulasan Produk

Tidak ada ulasan