StarTech.com USB Fax Modem/USB 2.0/56K V92 Modem Appter/External Analog Modem

Sebelum PPN:
Rp1.799.900
Spesifikasi
Cable Length (m)0.077
ChipsetConexant-CX93010-21Z
ColorBlack
Connector ShapeUSB Type-A Female - RJ-11 Male
Data Transfer Rate12(USB 1.1)
Female MountingRJ-11
Height (mm)20
Humidity (% RH)10-90
Indicator[LED] Data, OH
Length (mm)77
Male MountingUSB Type-A female
Modulation Method[Modem] ITU-TV.92/V.90, V.34, V.32bis, V.32, V.22bis, V.22, V.23, V.21 Bell212A, Bell103, [Fax] V.17, V.29, V.27 Ter, V.21 channel 2
Number of Ports1
Operating Temperature (°C)0 to 60
Product Width (mm)27
Set ContentsRJ11 cable, USB56K modem, quick start guide, driver CD
Storage Temperature (°C)-10-70
Supported OSWindows 7/8/8.1/10. Windows Server 2008 R2/2012 R2/2016. macOS 10.9-10.10. Linux kernel 3.16-4.4 (LTS version only)
USB typeUSB2.0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Supports voice and caller ID notification: You can make calls from your computer. Portable USB modem with caller ID and support for major dial-up ISP (Internet Service Provider) networks Dial-up & fax support: Hardware-based USB 2.0 fax modem without CPU load , add data and fax functionality to your computer via USB (fax, internet access, security system, POS credit authorization, etc.)
Data/Fax Mode Support: Data: V.92, V.90, V.34, V.32bis, V.32, V.22bis, V.22, V.23, V.21 Bell 212A and Bell 103. Fax: V.17, V.29, V.27, V.21 Ch 2, EIA/TIA 578 Class 1 and T.31 Fax Class 1.0. DTMF compatible technical specifications: External 56K modem; Data fax/USB Type-A/1x RJ11 telephone jack/Download (receive) max. 56Kbps, Upstream (transmission) max. 33.6Kbps/14.4Kbps Fax V.92/V.44 compression/ Conexant CX93010-21Z/USB power supply/TAA compliant Compatibility: Compatible with Windows, Windows Server, macOS (10.9 to 12.x), Linux (kernel 3.16 or higher). Provides downloadable drivers for Windows
Add dial-up connection function to desktops, laptops, and netbooks when broadband connection is not available Access to the Internet in remote areas where broadband is not available
Use your PC for fax transmission and reception

Ulasan Produk

Tidak ada ulasan

Halaman Terkait