KITS MICRO FILTER Unipore I-Line Dryer IAD3 Series

Sebelum PPN:
Rp4.899.900
Spesifikasi
Air Treatment Flow Rate (L/minute)30
Airflow Rate (L/minute)(Purge) 7.1
Connection sizeΦ6 one-touch tube fitting connection
Dimensions (mm)Φ22x115
Operating Pressure Range (MPa)0.1-0.7
Operating Temperature Range (°C)5-50
Suitable fluidCompressed air
TypeStandard purge

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Lightweight and compact. Maintenance-free (no drain processing required). No power supply required (can be used in an explosion-proof atmosphere). Easy to install due to one-touch tube fitting specifications.

Ulasan Produk

Tidak ada ulasan