GOAL UNILOCK (Cylindrical Lock) ULW Series

Sebelum PPN:
Rp789.900
Spesifikasi
Applicable Door Thickness (mm)27-37
Back Set (mm)70
Included Accessories3 keys
Length (mm)(Latch case) 45.3
SeriesULW series
TypeEntrance lock

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A popular cylindrical lock that pursues economic efficiency, such as by adopting a wafer cylinder. Ideal for lightweight doors such as room dividers. Good operability. It is convenient because it can be automatically locked. Great durability.
Office, bathroom, toilet, etc.

Ulasan Produk

Tidak ada ulasan