Tsukasa Electric Tube Pump H Type

Sebelum PPN:
Rp2.699.900
Spesifikasi
Applicable Fluid Temperature (°C)5-50
Connection diameter (tube) (Φmm)2
Discharge Pressure (MPa)0.03
FittingBamboo shoot type
Flow Rate (ml/minute)0.9
Flow Rate (ml/r)0.038 per rotation
FluidWater, hot water
Material (tube)Olefin tube
Outer Diameter (φmm)2.8
ROHS Directive (Corresponding to 10 Substances)Correspondence
Voltage (V)DC24

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ultra-compact compact tube pump 1-roller system. A wide variety of Tsukasa geared motors can be connected. The optimum flow rate rotation speed can be selected. Also compatible with brushless and stepping motors. Meet various custom demands.
Medical, physics and chemistry, biotechnology, fuel cells, etc.

Ulasan Produk

Tidak ada ulasan