Kokugo Tube Coupling Body Only

Sebelum PPN:
Rp119.900
Spesifikasi
Material (Main Unit)Polyacetal
Material (Seal)NBR
Operating Pressure Range (MPa)Vacuum to 0.7
Operating Temperature Range (°C)-40 to 82
StandardBody for tube 1/16 x 1/8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a type that is inserted and twisted. You can make a secure connection.
Even when the tube is connected, the tube rotates freely, preventing twisting and preventing accidents in which the used tube comes off.

Ulasan Produk

Tidak ada ulasan