OHTSUKA BRUSH MFG. Transmission

Sebelum PPN:
Rp439.900
Spesifikasi
Board Width (mm)40
Bristle ColorBrown
Bristle Length (mm)37
Bristle Thickness (mm)13
Material (Bristle)Synthetic fiber
ROHS Directive (Corresponding to 10 Substances)Correspondence
ShapeBrush
Size (Nominal No.)15
TypeBrush
Width (mm)40

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
An evolved version of the wave brush that is ideal for useless work. Ideal for useless work as it has good inclusion and hair cohesion.

Ulasan Produk

Tidak ada ulasan