Mitsubishi Pencil (Uni-Ball) Style Fit Meister 5 Color Holder (Knock Type) (Pulpen / Bolpoin)

Sebelum PPN:
Rp76.900 - Rp79.900
Spesifikasi
MethodKnock type
Number of ColorsHolder for 5 colors
Overall Length (mm)149.3
Product TypeHolder

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
You can choose from a wide range of variations such as single color, 3 colors, and 5 colors, and you can freely combine them with refills.
The axis design is different from the design of office writing instruments, and is finished in a simple and stylish design that is miscellaneous.
The single color holder has a slim body and fits compactly even if you put many shafts in the pen case.

Ulasan Produk

Tidak ada ulasan