Tempearl Industrial Splash Proof Box Breaker

Sebelum PPN:
Rp2.899.900
Spesifikasi
ColorDark gray
Frame (AF)30
Number of Poles2P
Number of elements2E
Operating Time (s)Within 0.1
Outlet2 outlets on the load side/grounding electrode (total capacity 15A x 1)
Power Supply (V)Connect to power supply 100
Rated Breaking Capacity (kA)(100V)1.5, (100/200V)1.5, (200V)1.0
Rated Current (A)20
Rated Sensitivity Current (mA)15
Rated Voltage (V)100-100/200-200
Type(Interior earth leakage breaker) GB-2EA

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A single-phase, drip-proof box with built-in earth leakage breaker and outlet. Ideal for vending machines, hypothetical sites, etc.

Ulasan Produk

Tidak ada ulasan