KOGANEI Solenoid Valve 050 Series Direct Acting

Sebelum PPN:
Rp1.799.900 - Rp2.099.900
Spesifikasi
Assured Pressure Resistance (MPa)1.05
BaseNo mounting base
IndicatorNo LED indicator
LubricationUnnecessary
Maximum Operating Frequency (Hz)5
Mounting SideFreedom
Operating Pressure Range (MPa)0-0.7
Operating Temperature Range (°C)(Atmosphere and fluid used) 5-50
Piping Connection SizeRc1/8
Shock Resistance (m/s²)(Horizontal) 1373.0, (Axial) 294.2
Suitable fluidAir
Terminal ConnectionGrommet
Type of ActingDirect acting type
Voltage (V)DC24

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A poppet type solenoid valve that boasts high reliability and durability in a cylinder with a cylinder diameter of 6 to 25 mm. Adopting a linear motion type, it can handle low-voltage actuators with a margin.

Ulasan Produk

Tidak ada ulasan