ESCO Soft Air Hose

Sebelum PPN:
Rp1.299.900 - Rp1.799.900
Spesifikasi
ColorGreen
FeatureWater resistance / air tightness / elasticity / sliding
Length (m)10
MaterialSpecial elastomer
Maximum Operating Pressure (MPa)1.5
Operating Temperature Range (°C)-5-60
Suitable fluidAir

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The slipperiness of the hose has been greatly improved, making movement and work smoother!
It has excellent water resistance, elasticity, and airtightness, making it ideal for piping for air tools.
Painting, spraying air For air tools in factories

Ulasan Produk

Tidak ada ulasan