Planex Communications SmartCam Good Sensitivity Web Cam

Sebelum PPN:
Rp409.900 - Rp459.900
Spesifikasi
Diameter x Length (mm)14x16.7
Lens MountM12/P0.5
Operating Humidity (%RH)95 or less (no condensation)
Operating Temperature Range (°C)-10-50
Shooting distance (cm)10-∞
Suitable ForUSB-CAM02

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The WEB camera "Yukan WEB Cam (USB-CAM02)" of the Sumacam series that matches the line of sight can be easily hung in front of the display, allowing you to naturally match the line of sight with the other party online. It is a small 1.5 cm square web camera that can be smoothed and increased favorability. The wide-angle "Smakame Sensitivity WEB Cam Option Lens Diagonal Angle of View 130 degrees f=2.8mm (US2-LA130)" and the telephoto "Smacame Sensitivity WEB Cam Option Lens Diagonal Angle of View 65 degrees f=6.0mm" compared to the standard lens. (US2-LA65)” are also available as optional lenses (sold separately).

Ulasan Produk

Tidak ada ulasan