Koshin Pump Centrifugal High Pressure SU Series (Pompa Sentrifugal)

Sebelum PPN:
Rp12.999.900
Spesifikasi
Inlet / Outlet Diameter (mm)50
Maximum Pressure (MPa)0.53
TRUSCO Number850-9358

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High-performance self-priming pump suitable for medium and high-pressure large amounts of water A separate engine, motor, belt, pulley, etc. are required. Please check the model size carefully before purchasing. Please choose from 25/40/50/80 mm caliber according to the specifications and application. There is also a set stand.
For digging lotus roots, cleaning agricultural machinery, irrigating paddy fields, etc.
- Please check the model size carefully before purchasing. - Cannot be used for sewage or foreign matter water. - Please check the pulley and power carefully before purchasing.

Ulasan Produk

Tidak ada ulasan