bolle Safety/Protection Glasses Rush+ Color Variations (Kacamata Safety)

Sebelum PPN:
Rp489.900
Spesifikasi
Applicable StandardJIS
CoatingUltra anti-fog and anti-scratch platinum coating
Finish processingAnti-fog processing: ◎, Anti-scratch processing: ○
Height (mm)45
Lens ColorClear
Lens Thickness (mm)2.2
MaterialLens - Frame : Polycarbonate, Temples : Polycarbonate, Elastomer (TPR)
Nose Pado
Suitable ProductGlasses: x, Mask: o
UV Protection0.999
Width (mm)145

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is the best-selling model exceeding a million sellers in the world.
It is possible to install a gasket that increases adhesion (sold separately).

Ulasan Produk

Tidak ada ulasan