HRS (HIROSE ELECTRIC) Ribbon Cable Connector

Sebelum PPN:
Rp32.900
Spesifikasi
Color (insulator)Black
Contact Resistance (miliΩ)15 or less (0.1A)
Dimension A (mm)50.68
Dimension B (mm)47.98
Dimension C (mm)40.64
Dimensions d (mm)4.1
Heat ResistanceAutomatic soldering: 260°C, 10 seconds; Hand soldering: Soldering iron temperature: 300°C, 3 seconds; There should be no melting of the resin parts that would affect performance
Insulation Resistance (MΩ)1000 or more (DC500V)
Material (Insulator)PBT resin (UL94V-0)
Moisture Resistance (MΩ)Insulation resistance 1000 or more (Temperature 40 ± 2°C, Humidity 90 ~ 95%, leave for 96 hours)
Number of Poles34
Operating Humidity Range (%RH)40-80
Operating Temperature Range (°C)-55 to +85 (including temperature rise when energized)
Rated Current (A)1
Rated Voltage (V)AC200
Storage Humidity Range (%RH)40-70
Storage Temperature Range (°C)-10-+60
Terminal ShapeStraight type
Vibration ResistanceHalf amplitude 0.75mm, 3 directions 2 hours (10 to 55Hz) (no electrical interruption for 1μs or more)
Withstand Voltage (V) 650 VAC (rms) energized for 1 minute (no leakage or breakdown)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Complete measures to prevent flux from rising.
The pin header is a low profile type with a height of 9.2 mm. The distance between the boards when stacked is 12.2 mm.
Computers, terminal equipment, various electronic equipment, OA equipment, etc.

Ulasan Produk

Tidak ada ulasan