ARS Mata Gergaji Dahan untuk Zoom Choki Tilt R (Pruning Saw Blade)

Sebelum PPN:
Rp669.900
Spesifikasi
Blade Length (mm)250
Intended UsePruning
Object of CuttingThick branches that cannot be cut with scissors
Overall Length (mm)293
ROHS Directive (Corresponding to 10 Substances)Correspondence
Suitable Model160ZTR-2.0-3D, 180ZTR-2.0-3D, 190ZTR-2.1-3D, 160ZTR-3.0-5D, 180ZTR-3.0-5D, 190ZTR-3.1-5D, 160ZT-2.0-3D, 180ZT-2.0-3D, 190ZT-2.1-3D, 160ZT-3.0-5D, 180ZT-3.0-5D, 190ZT-3.1-5D, 160ZK-3.0-5D, 180ZK-3.0-5D, 183ZK-3.0-5D, 184ZK-3.0-5D, 190ZK-3.1-5D
TRUSCO Number824-9190

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a saw blade for the high branch scissors Zoom Choki Tilt R, which is ideal for cutting thick branches at high places that cannot be cut with scissors. Compatible product numbers 160ZTR-2.0-3D, 160ZTR-3.0-5D, 180ZTR-2.0-3D, 180ZTR-3.0-5D, 190ZTR-2.1-3D, 190ZTR-3.1-5D
For pruning thick branches that cannot be cut with scissors.

Ulasan Produk

Tidak ada ulasan