TAKIGEN MFG Popular Solenoid Locks (Locked When Energized)

Sebelum PPN:
Rp549.900
Spesifikasi
Ambient Humidity (%RH)85 or less (no condensation)
Energization Rate (%)100% (continuous rating)
Operating Temperature Range (°C)-5 to 40 (no freezing)
Rated Voltage (V)DC24±5%
Takigen Code50233
Withstand Voltage (V) AC1000: 1 minute (AC1200: 1 second)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Electric lock for small and medium doors Solenoid type electric lock that locks by turning on the power (locking type when energized)
Pass box / various cases

Ulasan Produk

Tidak ada ulasan