SAKURA CRAY-PAS Paint Marker Professional Bold (Spidol)

Sebelum PPN:
Rp86.900
Spesifikasi
Character size (mm)Bold
ColorBlack
Font sizeBold
MaterialBarrel: Aluminium can, Cap: Polyacetal (POM), Tip: Melamine phenol, Nib: Polyamide fiber
ROHS Directive (Corresponding to 10 Substances)Correspondence
Suitable Temperature (°C)5-40
TRUSCO Number849-3713
Writing Tip Length (mm)3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The pen tip is strong and can be written on rough surfaces for a long time. Excellent water resistance and light resistance.
For marking materials and outdoor equipment. For marking piping and inspection points. For outdoor marking work.

Ulasan Produk

Tidak ada ulasan