DENKA ELECTRON Heat Shrink Cable Sleeve Non-Halogen UL Black (Selongsong Bakar/Selongsong Susut Panas)

Sebelum PPN:
Rp92.900 - Rp259.900
Spesifikasi
ColorBlack
FeatureInsulation
Length (m)10
MaterialHalogen-free polyolefin
Minimum Shrinkage Temperature (°C)100 (shrink start temperature 70)
Operating Temperature Range (°C)-55-105
Shrinkage Factor2 : 1
StandardUL224 VW-1 125°C 600V (FileNo: E314714) - Equivalent to passing the material combustion test for railway vehicles - CSA

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A heat-shrinkable tube that does not contain any harmful substances such as bromine and chlorine.
Since it is a non-marking type heat-shrinkable tube that is not engraved with UL number etc., any engraving is possible. A heat-shrinkable tube that is ideal for marking and insulation protection. (White print)
For harness-related and railway business-related

Ulasan Produk

Tidak ada ulasan