Hiroshima File Nail File-Supple B-

Sebelum PPN:
Rp849.900
Spesifikasi
Overall Length (mm)128
ROHS Directive (Corresponding to 10 Substances)Correspondence
Thickness (mm)7
Width (mm)6-12

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High-class nail file made by the only precision file maker in Japan by making full use of its technology-Supple-
It can be used semi-permanently.
A feeling of sharpening that even professionals are surprised at!
It can be sharpened supplely and smoothly, and the toes become smooth. Please experience it.

Ulasan Produk

Tidak ada ulasan