MIYATANI Mixed Hair 1 Crush Brush 6 Lines Without Handle

Sebelum PPN:
Rp209.900
Spesifikasi
Bristle ColorBlack
Bristle Length (mm)45
Bristle Thickness (mm)48
Brush Width (mm)170
Main applicationFor cleaning, plastering
Material (Bristle)Mixed hair (horsehair, nylon)
Number of Lines6 lines
Overall Length (mm)180
TypeBrush

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Mixed hair (horsehair / nylon) type with moderate water content.
Since it contains nylon hair, the hair quality is hard and it is convenient for cleaning and washing work.

Ulasan Produk

Tidak ada ulasan