MASTER AIR Mini Mini Ratchet Wrench 2Way Low Profile

Sebelum PPN:
Rp2.099.900
Spesifikasi
Air Consumption (m³/minute)0.26
Air hose inner Diameter (Φmm)Recommended 4.8 or higher
Air inlet (inch)1/4
Exhaust DirectionRear
Included AccessoriesAir plug 20PM type
Maximum Torque (Nm)34
Overall Length (mm)120
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rotation Speed at No-load (rpm)420
Square Drive (mm[inch])Socket: 9.5 (3/8), Bit: 6.35 (1/4)
Suitable Air Compressor Power (kW)(3-phase 200V) Recommended 2.2 or more
Suitable Air Pressure (MPa)0.62

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a change of the head shape. The head height has been lowered, making it easier to access narrow spaces.
Both 3 / 8sq (9.5mm) sockets & 1/4 inch (6.35mm) bits can be used.

Ulasan Produk

Tidak ada ulasan