SANWA SUPPLY Microphone

Sebelum PPN:
Rp849.900
Spesifikasi
Cable Length (m)1.6
DirectivityUnidirectional
Frequency Characteristic (Hz)70-15000
FunctionWith headphone jack: x, monitoring function: x, active noise cancellation function: x, windscreen (sponge): x
Impedance (ohm)2.2K
Input Sensitivity (dB)-35±3(0dB=1V/Pa, 1KHz), -55±3(0dB=1V/ubar, 1KHz)
Microphone Muteo (Body)
Plug ShapeUSB A
Set ContentsMicrophone body, instruction manual, warranty card
ShapeStand
Suitable ModelWindows-equipped (DOS/V) PC, Apple Mac series, Chrom OS-equipped PC *Models with a standard USB port (A connector)
Supported OSWindows: 11/10/8.1/8/7/Vista/XP, mac: macOS (Ventura) 13, macOS (Monterey) 12, macOS (Big Sur) 11, macOS 10.12-10.15, OS X 10.8-10.11, Mac OS X 10.3 to 10.7 * Compatible only with USB A port models, ChromeOS: ChromeOS
TypeCondenser type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A USB digital microphone that is not easily affected by computer noise.
A unidirectional microphone that does not easily pick up ambient noise.
It has a MUTE button that can pause the microphone input.
With LED, you can grasp the operating status of the microphone at a glance.
It uses a flexible arm that can be set to your preferred angle.
Stands on its own with a non-slip + weighted stand
It supports Zoom, Teams, etc.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait