KOGANEI Mechanically Operated Valve

Sebelum PPN:
Rp1.599.900
Spesifikasi
Assured Pressure Resistance (MPa)1.35
Effective Cross Section Area CV Value (mm²)15(0.76)
LubricationUnnecessary
Number of Ports3
Operating Pressure Range (MPa)0-0.9
Operating Temperature Range (°C)5-60
Piping Connection SizeRc1/4
Suitable fluidAir
Type of ActingRoller cam (nylon roller)
Valve TypeNormally closed (NC)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The operation is reliable.
It has a structure with few failures.
It can be used without refueling.
The mounting posture is free.
Compact and lightweight.

Ulasan Produk

Tidak ada ulasan