Teranishi Chemical Industry Magic Scratch Felt Pen (Pulpen)

Sebelum PPN:
Rp29.900
Spesifikasi
InkAqueous
Ink ColorBlack
Line WidthSmall and bold
Line Width (mm)Fine print: 0.4-0.7 Bold print: 1-1.5
Product TypeDisposable main body
TypeSingle

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Uses water-based ink exclusively for scratching, which has a bright black color and is resistant to bleeding and back transfer. There are two types, one for fine print and one for bold print.
There are two types, one for fine characters (writing line width: 0.4 to 0.7 mm) that allows you to write finely and neatly, and the other for bold characters (writing line width: 1 to 1.5 mm) that allows you to write smoothly and softly.
Since it uses black and dark ink like a brush, you can write clear brush strokes.

Ulasan Produk

Tidak ada ulasan