FK System Barcode Scanner 1D Long Range USB (Tembakan Harga)

Sebelum PPN:
Rp2.299.900 - Rp2.799.900
Spesifikasi
Cable Length (m)About 1.6
Current Consumption (mA)About 110
Height (mm)60
Input Voltage (V)DC5±5%
InterfaceUSB
Length (mm)200
Light Sourceλ=660nm Red LED
Operating Temperature Range (°C)0 to 50
ProcessorMicro: 32bit
ROHS Directive (Corresponding to 10 Substances)Correspondence
Resolution (mm)0.0762
Shock ResistanceDrops from 1.5m to concrete and operates normally
Standby Current(mA)About 90
Storage Temperature Range (°C)-20-60
Supported OSWindows XP, Vista, 7, 8, 8.1, 10 (Mac not supported)
Width (mm)65

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Easy to read wide barcodes! We offer a long range CCD scanner at an amazing price.

Ulasan Produk

Tidak ada ulasan