GREEN CROSS JIS Prohibited Sign Horizontal

Sebelum PPN:
Rp199.900
Spesifikasi
AS ONE Part Number64-6558-91
Height (mm)200
MaterialPET plate
Sign Meaningstaff only
Thickness (mm)1
Width (mm)400

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
We use designs and colors that comply with the general rules of JIS standards for safety signs.
It is displayed so that you can understand it instantly just by looking at the mark.
We have a wide variety of products to handle various situations.
JIS safety sign

Ulasan Produk

Tidak ada ulasan