BAL OHASHI Hydraulic Floor Jack (Dongkrak Buaya)

Sebelum PPN:
Rp1.199.900
Spesifikasi
Dimensions (WxLxH) (mm)192x415x140
Handle Length (mm)360
Highest Position (mm)135
Lifting Height (mm)135-305
Lowest Position (mm)305
Maximum Load (t)1.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Light and small passenger cars For side lifting only.
Uses jack-up points for easy-to-understand pantograph jacks.
Lightweight and compact design makes it easy to carry and work.
Light / small passenger car side lifting only Hydraulic floor jack 1.5 tons
- Please be sure to check the manufacturer's homepage before purchasing.
- Do not use this product for any purpose other than its intended purpose.
- Never modify it.
- Never enter under the car body with the jack up. The in-vehicle shape differs depending on the vehicle. Be sure to check the shape of the jack point and use it with the appropriate saddle shape.

Ulasan Produk

Tidak ada ulasan