Yamamoto Scientific Tool Laboratory HV Hardness Standard Piece

Sebelum PPN:
Rp4.599.900
Spesifikasi
FinishBuff finish
HardnessHV
MaterialSKS3
Nominal Size700
Number of measurement points (n)10(5x2)/HV30, 10
Shape Size (mm)Φ64x15
Variation Tolerance (R = Max.-Min)0.015

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The hardness standard piece is a standard piece on which the shape of the numerical value determined by collating with the specified hardness standard is displayed, and the hardness standard is maintained.
The variation in hardness is extremely ideal.
The standard of hardness is based on the world-recognized numerical value.
For hardness test
- Orders for products with calibration certificates cannot be cancelled after they are placed. - Only products with (ISO document set included) or (JCSS calibration certificate included) in the product number will come with the relevant documents. - Please indicate the name to be written on the documents. - Only available for WEB orders.

Ulasan Produk

Tidak ada ulasan