Ohm Electric HDMI W Swing Cable

Sebelum PPN:
Rp329.900
Spesifikasi
Cable Length (m)1.5
ColorBlack
Connector ShapeHDMI male - HDMI male
Conversion TypeMale - Male
FunctionARC compatible, 3D compatible
HDMI StandardHigh speed
PlugGold plate
Plug ShapeW swing
ShieldingTriple shield
Supported Resolution4K2K compatible

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Vertical and horizontal movable W swing plugs are used at both ends. The double swing can be moved 180 degrees back and forth and left and right, and can be connected to both vertical and horizontal terminals.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait