SANWA SUPPLY HDMI Micro Cable

Sebelum PPN:
Rp789.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Supports 4K / 30Hz resolution Supports video with a resolution of 3840 x 2160 pixels. (Full HD resolution is 1920 x 1080)
HDMI Ethernet channel (HEC) compatible devices and devices are connected via an Ethernet network.
Audio return channel (ARC) compatible Audio signals can be transmitted to AV amplifiers from the TV side.
You can enjoy full HD 3D video by connecting a device that supports 3D video.
Supports Deep color Supports color depth exceeding 24-bit (full color) and supports up to 30/36 / 48bit High-quality digital audio signal (multi-channel surround) support
- Compatible software and equipment are required.

Ulasan Produk

Tidak ada ulasan